
File & Drawer Pedestal Bench, 72 in W x 34 in H x 28 in D, Gray
Mfr # FDB-2872-S
Zoro # G322716389
product price:Â $1,488.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Finish
Powder coat
Color
Gray
Material
Steel
Load Capacity
2,000 lbs
Cam Lock Type
Padlock Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FDB-2872-S
Zoro #
G322716389
UPC #
-
Country of Origin
United States
Dimensions
Height
34 in
Width
72 in
Drawer Height
5
Drawer Depth
16.25 in
Top Thickness
2.25"
Drawer Width
13.75 in
Depth
28 in
Details
Finish
Powder coat
Color
Gray
Item
File & Drawer Pedestal Bench
Material
Steel
Load Capacity
2,000 lbs
Cam Lock Type
Padlock Loop
Assembled/Unassembled
Assembled
No. of Drawers
6
Surface Material
Steel
Method of Construction
All Welded Steel
Drawer Load Rating
100 lbs
Description
All welded steel, Heavy Duty Drawer & File Cabinet Bench. Steel top workbench includes (1) four drawer cabinet and (1) two drawer with File Drawer cabinet. Drawers comprised of 18 gauge steel on full extension ball bearing steel slides,chrome pull handle, padock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 72in W x 28in D x 34in H. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.