
File & Drawer Pedestal Bench, 72 in W x 34 in H x 28 in D, Light Blue
Mfr # FDB-2872-S
Zoro # G522718169
product price:Â $1,488.99
/eaKey Features
Finish
Powder coat
Drawer Width
13.75 in
Color
Light Blue
Assembled/Unassembled
Assembled
Countertop Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FDB-2872-S
Zoro #
G522718169
UPC #
-
Country of Origin
United States
Dimensions
Drawer Width
13.75 in
Overall Width
72 in
Overall Depth
28 in
Drawer Depth
23.375 in
Overall Height
34 in
Drawer Height
5"
Details
Finish
Powder coat
Color
Light Blue
Assembled/Unassembled
Assembled
Countertop Material
Steel
Drawer Load Rating
100 lbs
Number of Drawers
6 Utility
Material
Steel
Item
Workbench
Description
All welded steel, Heavy Duty Drawer & File Cabinet Bench. Steel top workbench includes (1) four drawer cabinet and (1) two drawer with File Drawer cabinet. Drawers comprised of 18 gauge steel on full extension ball bearing steel slides,chrome pull handle, padock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 72in W x 28in D x 34in H. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.