
File & Drawer Pedestal Bench, 72 in W x 34 in H x 28 in D, Putty
Mfr # FDB-2872-S
Zoro # G022715125
product price:Â $1,488.99
/eaKey Features
Color
Putty
Material
Steel
Drawer Depth
16.25 in
Drawer Width
13.75 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDB-2872-S
Zoro #
G022715125
UPC #
-
Country of Origin
United States
Dimensions
Drawer Depth
16.25 in
Drawer Width
13.75 in
Drawer Height
5
Height
34 in
Top Thickness
2.25"
Width
72 in
Depth
28 in
Details
Color
Putty
Material
Steel
Item
File & Drawer Pedestal Bench
Finish
Powder coat
Assembled/Unassembled
Assembled
Drawer Load Rating
100 lbs
Cam Lock Type
Padlock Loop
Method of Construction
All Welded Steel
Surface Material
Steel
No. of Drawers
6
Load Capacity
2,000 lbs
Description
All welded steel, Heavy Duty Drawer & File Cabinet Bench. Steel top workbench includes (1) four drawer cabinet and (1) two drawer with File Drawer cabinet. Drawers comprised of 18 gauge steel on full extension ball bearing steel slides,chrome pull handle, padock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 72in W x 28in D x 34in H. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.