
File & Drawer Pedestal Bench, 72 in W x 34 in H x 28 in D, Red
Mfr # FDB-2872-S
Zoro # G622718410
product price:Â $1,488.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Drawer Depth
23.375 in
Countertop Material
Steel
Overall Depth
28 in
Drawer Width
13.75 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDB-2872-S
Zoro #
G622718410
UPC #
-
Country of Origin
United States
Dimensions
Drawer Depth
23.375 in
Overall Depth
28 in
Drawer Width
13.75 in
Drawer Height
5"
Overall Width
72 in
Overall Height
34 in
Details
Countertop Material
Steel
Color
Red
Drawer Load Rating
100 lbs
Number of Drawers
6 Utility
Finish
Powder coat
Item
Workbench
Material
Steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Drawer & File Cabinet Bench. Steel top workbench includes (1) four drawer cabinet and (1) two drawer with File Drawer cabinet. Drawers comprised of 18 gauge steel on full extension ball bearing steel slides,chrome pull handle, padock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 72in W x 28in D x 34in H. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.