Filing Cabinet Desk, 39 in W x 28 in D x 42 in H, Gray

  • Mfr # FCD-2839-CL-NPH

  • Zoro # G922719810


product price:  $1,360.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Width
39 in
Finish
Powder Coat
Overall Depth
28 in
Material
All welded steel
Overall Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCD-2839-CL-NPH
Zoro #
G922719810
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
39 in
Overall Depth
28 in
Overall Height
42 in

Details

Finish
Powder Coat
Material
All welded steel
Item
Shop Desk
Color
Gray
Handle
Pull handle cylinder lock
Assembled/Unassembled
Assembled

Description

All welded steel, heavy duty Filing Cabinet Desk. Multi purpose desk features a three drawer letter size locking filing cabinet on right side, a locking center desk drawer, and a bottom shelf 24in W x 20in D. Clear acrylic is placed over desk top. Back and endstops included to prevent parts from rolling off. Dimensions 39in W x 28in D x 53-1/2in H; 42in H to work surface. Powder Coat finish. GRAY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.