
Filing Cabinet Desk, 39 in W x 28 in D x 42 in H, Light Blue
Mfr # FCD-2839-CL-NPH
Zoro # G022719383
product price:Â $1,360.99
/eaKey Features
Color
Light Blue
Overall Width
39 in
Material
All Welded Steel
Overall Depth
28 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FCD-2839-CL-NPH
Zoro #
G022719383
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
39 in
Overall Height
42 in
Overall Depth
28 in
Details
Color
Light Blue
Material
All Welded Steel
Finish
Powder Coat
Handle
Pull Handle
Assembly
Assembled
Item
Shop Desk
Number of Drawers
1 Center
Series
FCD
Description
All welded steel, heavy duty Filing Cabinet Desk. Multi purpose desk features a three drawer letter size locking filing cabinet on right side, a locking center desk drawer, and a bottom shelf 24in W x 20in D. Clear acrylic is placed over desk top. Back and endstops included to prevent parts from rolling off. Dimensions 39in W x 28in D x 53-1/2in H; 42in H to work surface. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.