
Filing Cabinet Desk, 60 in W x 28 in D x 52 in H, Double Pedestal with Six Drawers, Light Blue
Mfr # SD-2860
Zoro # G422718474
product price:Â $1,526.99
/eaKey Features
Series
SD
Overall Width
60 in
Overall Depth
58 in
Color
Light Blue
Includes
Hutch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SD-2860
Zoro #
G422718474
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Height
52 in
Overall Depth
58 in
Details
Item
Shop Desk
Series
SD
Color
Light Blue
Includes
Hutch
Handle
Recessed Handle
Finish
Powder Coat
Material
All Welded Steel
Number of Drawers
6
Assembly
Assembled
Description
All welded steel, Heavy Duty Shop Desk. Equipped with a steel top, double pedestal, and six cylin Der locking spacious drawers. Each drawer opens on full extension telescoping ball bearing glides. Riser on top of desk. Includes dividers and shelves for computer monitor, books, etc. 60in W x 33-1/4in H(52inOAH) x 28in D. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.