
Filing Cabinet Desk with Pigeon Hole Unit, 39 in W x 28 in D x 53.5 in H, Black
Mfr # FCD-2839-CL
Zoro # G422737109
product price:Â $1,444.99
/eaKey Features
Series
FCD
Overall Width
39 in
Overall Depth
28 in
Color
Black
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FCD-2839-CL
Zoro #
G422737109
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
39 in
Overall Height
53-1/2 in
Overall Depth
28 in
Details
Item
Shop Desk
Series
FCD
Color
Black
Assembly
Assembled
Material
All Welded Steel
Finish
Powder Coat
Number of Drawers
1 Center
Handle
Pull Handle
Includes
Hutch
Description
All welded steel, heavy duty Filing Cabinet Desk. Multi purpose desk features a three drawer letter size locking filing cabinet on right side, a locking center desk drawer, a bottom shelf 24in W x 20in D, and a pigeon hole unit. Clear acrylic is placed over desk top. Back and endstops included to prevent parts from rolling off. Dimensions 39in W x 28in D x 53-1/2in H; 42in H to work surface. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.