Filing Cabinet Desk with Pigeon Hole Unit, 39 in W x 28 in D x 53.5 in H, Gray
- Mfr # FCD-2839-CL
- Zoro # G222717509
product price:Â
$
1,836.99
/ea
Key Features
Overall Width
39 in
Overall Height
53-1/2 in
Overall Depth
28 in
Color
Gray
Handle
Pull handle cylinder lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCD-2839-CL
- Zoro #
- G222717509
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 39 in
- Overall Height
- 53-1/2 in
- Overall Depth
- 28 in
Details
- Item
- Shop Desk
- Color
- Gray
- Handle
- Pull handle cylinder lock
- Material
- All welded steel
- Finish
- Powder Coat
- Assembled/Unassembled
- Assembled
Description
All welded steel, heavy duty Filing Cabinet Desk. Multi purpose desk features a three drawer letter size locking filing cabinet on right side, a locking center desk drawer, a bottom shelf 24in W x 20in D, and a pigeon hole unit. Clear acrylic is placed over desk top. Back and endstops included to prevent parts from rolling off. Dimensions 39in W x 28in D x 53-1/2in H; 42in H to work surface. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.