Filing Cabinet Desk with Pigeon Hole Unit, 39 in W x 28 in D x 53.5 in H, Red
- Mfr # FCD-2839-CL
- Zoro # G422719723
product price:Â
$
1,836.99
/ea
Key Features
Series
FCD
Overall Width
39 in
Overall Depth
28 in
Assembly
Assembled
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCD-2839-CL
- Zoro #
- G422719723
- UPC #
- -
- Country of Origin
- United States
- Item
- Shop Desk
- Series
- FCD
- Assembly
- Assembled
- Color
- Red
- Finish
- Powder Coat
- Number of Drawers
- 1 Center
- Includes
- Hutch
- Material
- All Welded Steel
- Handle
- Pull Handle
Dimensions
- Overall Width
- 39 in
- Overall Height
- 53-1/2 in
- Overall Depth
- 28 in
Description
All welded steel, heavy duty Filing Cabinet Desk. Multi purpose desk features a three drawer letter size locking filing cabinet on right side, a locking center desk drawer, a bottom shelf 24in W x 20in D, and a pigeon hole unit. Clear acrylic is placed over desk top. Back and endstops included to prevent parts from rolling off. Dimensions 39in W x 28in D x 53-1/2in H; 42in H to work surface. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.