
Five Compartment Multi Tier Locker, 12 in W x 18 in D x 60 in H, Light Blue
Mfr # MTL-1218-60
Zoro # G022717945
product price: $398.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Lock Type
Padlock Loop
Number of Doors
6
Overall Depth
18 in
Finish
POWDER COAT
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTL-1218-60
Zoro #
G022717945
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Height
66 in
Overall Width
12 in
Details
Lock Type
Padlock Loop
Number of Doors
6
Finish
POWDER COAT
Assembled/Unassembled
Assembled
Door Type
Vented
Number of Shelves
6
Item
Lockers
Load Capacity
Multi Tier Locker
Locking Points
Padlock Loop
Cabinet Handle Style
Pull Handle
Color
Light Blue
Material
Steel
Series
MTL
Description
All welded steel, Heavy Duty Multi Tier Locker. Fully assembled. Includes five open compartments. Louvers on door for ventilation and holes in sides for bolting multiple units together. Doors include padlock loops and chrome pull handles. Dimensions 12in W x 18in D x 60in H (66in H overall height on 6in legs.) Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.