
Five Shelf Expanded Metal Stock Cart, 24 in W x 48 in D x 56 in H, Black
Mfr # X-2448-S
Zoro # G622736223
product price:Â $893.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Color
Black
Material
All Welded Steel
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X-2448-S
Zoro #
G622736223
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Length
48 in
Overall Height
56-1/4 in
Details
Item
Platform Truck
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Color
Black
Material
All Welded Steel
Assembled/Unassembled
Assembled
Number of Shelves
5
Load Capacity
2,000 lbs
Caster Material
Semi-Steel
Description
All welded steel, Heavy Duty Expanded Metal Five Shelf Stock Cart. Provides increased visibility, air circulation and reduces the accumulation of dirt. Bottom shelf is constructed of 12 gauge steel. All other shelves are made from expanded metal with steel frame. Push handle included. 10in shelf clearance. Floor clearance 9in H. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Capacity 2,000 lbs. Dimensions 48in W x 24in D x 56-1/4in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.