Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Five Shelf Expanded Metal Stock Cart, 28 in W x 56 1/4 in H x 18 in D, Black
- Mfr # X-1828-S
- Zoro # G722737540
product price:Â
$
775.99
/ea
Key Features
Overall Height
56-1/4 in
Overall Length
28 in
Overall Width
18 in
Material
All Welded Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X-1828-S
- Zoro #
- G722737540
- UPC #
- -
- Country of Origin
- United States
- Material
- All Welded Steel
- Color
- Black
- Load Capacity
- 2,000 lbs
- Item
- Platform Truck
- Number of Shelves
- 5
- Assembled/Unassembled
- Assembled
- Caster Material
- Semi-Steel
- Caster Type
- 2 Rigid, 2 Swivel
- Finish
- Powder Coat
Dimensions
- Overall Height
- 56-1/4 in
- Overall Length
- 28 in
- Overall Width
- 18 in
Description
All welded steel, Heavy Duty Expanded Metal Five Shelf Stock Cart. Provides increased visibility, air circulation and reduces the accumulation of dirt. Bottom shelf is constructed of 12 gauge steel. All other shelves are made from expanded metal with steel frame. Push handle included. 10in shelf clearance. Floor clearance 9in H. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Capacity 2,000 lbs. Dimensions 28in W x 18in D x 56-1/4in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.