Five Shelf Expanded Metal Stock Cart, 28 in W x 56 1/4 in H x 18 in D, Light Blue

  • Mfr # X-1828-S

  • Zoro # G022718539


product price:  $607.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Light Blue
Caster Material
Semi-Steel
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Overall Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X-1828-S
Zoro #
G022718539
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
28 in
Overall Height
56-1/4 in
Overall Width
18 in

Details

Color
Light Blue
Item
Platform Truck
Caster Material
Semi-Steel
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Material
All Welded Steel
Number of Shelves
5
Load Capacity
2,000 lbs
Finish
Powder Coat

Description

All welded steel, Heavy Duty Expanded Metal Five Shelf Stock Cart. Provides increased visibility, air circulation and reduces the accumulation of dirt. Bottom shelf is constructed of 12 gauge steel. All other shelves are made from expanded metal with steel frame. Push handle included. 10in shelf clearance. Floor clearance 9in H. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Capacity 2,000 lbs. Dimensions 28in W x 18in D x 56-1/4in H. Powder Coat finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.