Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Five Shelf Extra Heavy Duty Stock Cart, 24 in W x 68 in H x 36 in D, Light Blue
- Mfr # H-2436-P
- Zoro # G822716995
product price:Â
$
1,292.99
/ea
Key Features
Overall Height
68 in
Overall Length
36 in
Overall Width
24 in
Material
All Welded Steel
Color
Light Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-2436-P
- Zoro #
- G822716995
- UPC #
- -
- Country of Origin
- United States
- Material
- All Welded Steel
- Color
- Light Blue
- Load Capacity
- 3,000 lbs
- Item
- Platform Truck
- Number of Shelves
- 5
- Caster Material
- Polyurethane
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coat
- Caster Type
- 2 Rigid, 2 Swivel
Dimensions
- Overall Height
- 68 in
- Overall Length
- 36 in
- Overall Width
- 24 in
Description
All welded steel, Extra Heavy Duty 5 Shelf Stock Truck. For large and heavy stock orders. Tray style shelves are constructed of 12 gauge steel, are 2in deep and have a clearance of 12in. Floor clearance 9-1/2in. All trays can be reversed except for bottom. 2 rigid, 2 swivel 8in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 36in W x 24in D x 68in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.