Five Shelf Extra Heavy Duty Stock Cart, 24 in W x 68 in H x 48 in D, Light Blue

  • Mfr # H-2448-S

  • Zoro # G022720372


product price:  $1,252.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Caster Material
Semi-Steel
Overall Width
24 in
Number of Shelves
5
Color
Light Blue
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2448-S
Zoro #
G022720372
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Length
48 in
Overall Height
68 in

Details

Caster Material
Semi-Steel
Number of Shelves
5
Color
Light Blue
Load Capacity
3,000 lbs
Material
All Welded Steel
Assembled/Unassembled
Assembled
Item
Platform Truck
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat

Description

All welded steel, Extra Heavy Duty 5 Shelf Stock Truck. For large and heavy stock orders. Tray style shelves are constructed of 12 gauge steel, are 2in deep and have a clearance of 12in. Floor clearance 9-1/2in. All trays can be reversed except for bottom. 2 rigid, 2 swivel 8in x 2in semi-steel casters. Capacity 3,000 lbs. Dimensions 48in W x 24in D x 68in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.