
Five Shelf Extra Heavy Duty Stock Cart, 24 in W x 68 in H x 48 in D, Red
Mfr # H-2448-P
Zoro # G622716782
product price:Â $1,222.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Length
48 in
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
5
Material
All Welded Steel
Caster Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H-2448-P
Zoro #
G622716782
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48 in
Overall Width
24 in
Overall Height
68 in
Details
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
5
Material
All Welded Steel
Caster Material
Polyurethane
Finish
Powder Coat
Assembled/Unassembled
Assembled
Load Capacity
3,000 lbs
Item
Platform Truck
Color
Red
Description
All welded steel, Extra Heavy Duty 5 Shelf Stock Truck. For large and heavy stock orders. Tray style shelves are constructed of 12 gauge steel, are 2in deep and have a clearance of 12in. Floor clearance 9-1/2in. All trays can be reversed except for bottom. 2 rigid, 2 swivel 8in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 48in W x 24in D x 68in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.