
Five Shelf Extra Heavy Duty Stock Cart, 24 in W x 68 in H x 60 in D, Gray
Mfr # H-2460-S
Zoro # G622717635
product price:Â $1,466.99
/eaKey Features
Finish
Powder Coat
Load Capacity
3,000 lbs
Overall Height
68 in
Color
Gray
Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H-2460-S
Zoro #
G622717635
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
68 in
Overall Width
24 in
Details
Item
Platform Truck
Finish
Powder Coat
Load Capacity
3,000 lbs
Color
Gray
Material
All welded steel
Assembled/Unassembled
Assembled
Description
All welded steel, Extra Heavy Duty 5 Shelf Stock Truck. For large and heavy stock orders. Tray style shelves are constructed of 12 gauge steel, are 2in deep and have a clearance of 12in. Floor clearance 9-1/2in. All trays can be reversed except for bottom. 2 rigid, 2 swivel 8in x 2in semi-steel casters. Capacity 3,000 lbs. Dimensions 60in W x 24in D x 68in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.