Five Shelf Extra Heavy Duty Stock Cart, 24 in W x 68 in H x 60 in D, Light Blue

  • Mfr # H-2460-S

  • Zoro # G922720380


product price:  $1,466.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Light Blue
Load Capacity
3,000 lbs
Material
All Welded Steel
Finish
Powder Coat
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2460-S
Zoro #
G922720380
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60 in
Overall Height
68 in
Overall Width
24 in

Details

Color
Light Blue
Load Capacity
3,000 lbs
Item
Platform Truck
Material
All Welded Steel
Finish
Powder Coat
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
5
Caster Material
Semi-Steel

Description

All welded steel, Extra Heavy Duty 5 Shelf Stock Truck. For large and heavy stock orders. Tray style shelves are constructed of 12 gauge steel, are 2in deep and have a clearance of 12in. Floor clearance 9-1/2in. All trays can be reversed except for bottom. 2 rigid, 2 swivel 8in x 2in semi-steel casters. Capacity 3,000 lbs. Dimensions 60in W x 24in D x 68in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.