
Five Shelf Heavy Duty Stock Cart, 18 in W x 36 in D x 58 3/4 in H, Light Blue
Mfr # L-1836-P
Zoro # G722715630
product price:Â $532.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
58-3/4 in
Caster Type
2 Rigid, 2 Swivel
Overall Width
18 in
Load Capacity
1,000 lbs
Caster Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L-1836-P
Zoro #
G722715630
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
58-3/4 in
Overall Width
18 in
Overall Length
36 in
Details
Item
Platform Truck
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,000 lbs
Caster Material
Polyurethane
Color
Light Blue
Material
All Welded Steel
Assembled/Unassembled
Assembled
Finish
Powder Coat
Number of Shelves
5
Description
All welded steel, Heavy Duty Five Shelf Stock Cart. For large and heavy stock orders. Trays constructed of 12 gauge steel. All trays can be reversed except for bottom. Tray shelves are 2-1/2in D with a 10in clearance. Push handle included. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 18in D x 58-3/4in H Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.