Five Shelf Heavy Duty Stock Cart, 24 in W x 48 in D x 58 in H, Light Blue

  • Mfr # L-2448-S

  • Zoro # G122715216


product price:  $805.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
All Welded Steel
Finish
Powder Coat
Color
Light Blue
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-2448-S
Zoro #
G122715216
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Length
48 in
Overall Height
58-3/4 in

Details

Material
All Welded Steel
Finish
Powder Coat
Color
Light Blue
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,000 lbs
Number of Shelves
5
Caster Material
Semi-Steel
Item
Platform Truck

Description

All welded steel, Heavy Duty Five Shelf Stock Cart. For large and heavy stock orders. Trays constructed of 12 gauge steel. All trays can be reversed except for bottom. Tray shelves are 2-1/2in D with a 10in clearance. Push handle included. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Capacity 1,000 lbs. Dimensions 48in W x 24in D x 58-3/4in H Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.