Five Shelf Heavy Duty Stock Cart, 24 in W x 48 in D x 58 in H, Putty

  • Mfr # L-2448-S

  • Zoro # G722717771


product price:  $805.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Material
All Welded Steel
Finish
Powder Coat
Overall Length
48 in
Overall Height
58-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-2448-S
Zoro #
G722717771
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Height
58-3/4 in
Overall Width
24 in

Details

Assembled/Unassembled
Assembled
Item
Platform Truck
Material
All Welded Steel
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Color
Putty
Caster Material
Semi-Steel
Number of Shelves
5
Load Capacity
1,000 lbs

Description

All welded steel, Heavy Duty Five Shelf Stock Cart. For large and heavy stock orders. Trays constructed of 12 gauge steel. All trays can be reversed except for bottom. Tray shelves are 2-1/2in D with a 10in clearance. Push handle included. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Capacity 1,000 lbs. Dimensions 48in W x 24in D x 58-3/4in H Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.