Five Shelf Heavy Duty Stock Cart, 24 in W x 58 3/4 in H x 36 in D, Gray

  • Mfr # L-2436-P

  • Zoro # G122718156


product price:  $619.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
58-3/4 in
Overall Width
24 in
Material
All welded steel
Color
Gray
Load Capacity
1,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L-2436-P
Zoro #
G122718156
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
58-3/4 in
Overall Width
24 in

Details

Material
All welded steel
Color
Gray
Load Capacity
1,000 lbs
Item
Platform Truck
Finish
Powder Coat
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Five Shelf Stock Cart. For large and heavy stock orders. Trays constructed of 12 gauge steel. All trays can be reversed except for bottom. Tray shelves are 2-1/2in D with a 10in clearance. Push handle included. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 24in D x 58-3/4in H Powder Coat finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.