
Five Shelf Heavy Duty Stock Cart, 24 in W x 58 3/4 in H x 36 in D, Light Blue
Mfr # L-2436-P
Zoro # G122719306
product price:Â $619.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
58-3/4 in
Overall Length
36 in
Overall Width
24 in
Material
All Welded Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L-2436-P
Zoro #
G122719306
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
58-3/4 in
Overall Length
36 in
Overall Width
24 in
Details
Material
All Welded Steel
Color
Blue
Load Capacity
1,000 lb
Item
Platform Truck
Number of Shelves
5
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Caster Material
Polyurethane
Finish
Powder Coat
Description
All welded steel, Heavy Duty Five Shelf Stock Cart. For large and heavy stock orders. Trays constructed of 12 gauge steel. All trays can be reversed except for bottom. Tray shelves are 2-1/2in D with a 10in clearance. Push handle included. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 24in D x 58-3/4in H Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.