
Five Shelf Heavy Duty Stock Cart, 28 in W x 18 in D x 58 3/4 in H, Black
Mfr # L-1828-P
Zoro # G622736285
product price:Â $452.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
58-3/4 in
Overall Length
28 in
Overall Width
18 in
Material
All Welded Steel
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L-1828-P
Zoro #
G622736285
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
58-3/4 in
Overall Length
28 in
Overall Width
18 in
Details
Material
All Welded Steel
Color
Black
Load Capacity
1,000 lb
Item
Platform Truck
Number of Shelves
5
Finish
Powder Coat
Assembled/Unassembled
Assembled
Caster Material
Polyurethane
Caster Type
2 Rigid, 2 Swivel
Description
All welded steel, Heavy Duty Five Shelf Stock Cart. For large and heavy stock orders. Trays constructed of 12 gauge steel. All trays can be reversed except for bottom. Tray shelves are 2-1/2in D with a 10in clearance. Push handle included. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 28in W x 18in D x 58-3/4in H Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.