Flat Top Service Cart, 18 in W x 28 in D x 36 in H, 3 Shelves, Black

  • Mfr # SCF-1828-3-C5

  • Zoro # G922737210


product price:  $302.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Finish
Powder Coat
Number of Shelves
1
Color
Black
Material
All Welded Steel
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCF-1828-3-C5
Zoro #
G922737210
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Width
18 in
Overall Height
36 in

Details

Finish
Powder Coat
Number of Shelves
1
Color
Black
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Item
Platform Truck
Load Capacity
1,000 lbs
Assembled/Unassembled
Assembled
Caster Material
Polyurethane

Description

All welded steel, Heavy Duty Flat Top Stock Cart. Constructed of three 16 gauge shelves. All trays are 2-1/2in deep. Includes push handle. Designed for rugged factory use, yet attractive for use in office or store. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 28in W x 18in D x 36in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.