Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flat Top Service Cart, 18 in W x 28 in D x 36 in H, 3 Shelves, Light Blue
- Mfr # SCF-1828-3-C5
- Zoro # G022716641
product price:Â
$
386.99
/ea
Key Features
Overall Height
36 in
Overall Length
36 in
Overall Width
18 in
Material
All Welded Steel
Color
Light Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCF-1828-3-C5
- Zoro #
- G022716641
- UPC #
- -
- Country of Origin
- United States
- Material
- All Welded Steel
- Color
- Light Blue
- Load Capacity
- 1,000 lbs
- Item
- Platform Truck
- Caster Material
- Polyurethane
- Finish
- Powder Coat
- Number of Shelves
- 1
- Caster Type
- 2 Rigid, 2 Swivel
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Height
- 36 in
- Overall Length
- 36 in
- Overall Width
- 18 in
Description
All welded steel, Heavy Duty Flat Top Stock Cart. Constructed of three 16 gauge shelves. All trays are 2-1/2in deep. Includes push handle. Designed for rugged factory use, yet attractive for use in office or store. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 28in W x 18in D x 36in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.