Flat Top Service Cart, 18 in W x 28 in D x 36 in H, 3 Shelves, Putty

  • Mfr # SCF-1828-3-C5

  • Zoro # G922718066


product price:  $302.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
18 in
Overall Height
36 in
Finish
Powder Coat
Overall Length
36 in
Load Capacity
1,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCF-1828-3-C5
Zoro #
G922718066
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Height
36 in
Overall Length
36 in

Details

Finish
Powder Coat
Load Capacity
1,000 lbs
Caster Type
2 Rigid, 2 Swivel
Color
Putty
Material
All Welded Steel
Assembled/Unassembled
Assembled
Number of Shelves
1
Item
Platform Truck
Caster Material
Polyurethane

Description

All welded steel, Heavy Duty Flat Top Stock Cart. Constructed of three 16 gauge shelves. All trays are 2-1/2in deep. Includes push handle. Designed for rugged factory use, yet attractive for use in office or store. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 28in W x 18in D x 36in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.