
Flat Top Service Cart, 24 in W x 36 in D x 36 in H, 2 Shelves, Light Blue
Mfr # SCF-2436-2-C5
Zoro # G322716990
product price:Â $314.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Length
36 in
Overall Height
36 in
Caster Type
2 Rigid, 2 Swivel
Color
Light Blue
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCF-2436-2-C5
Zoro #
G322716990
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36 in
Overall Height
36 in
Overall Width
24 in
Details
Caster Type
2 Rigid, 2 Swivel
Color
Light Blue
Finish
Powder Coat
Load Capacity
1,000 lbs
Item
Platform Truck
Material
All Welded Steel
Number of Shelves
1
Caster Material
Polyurethane
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Flat Top Stock Cart. Constructed of two 16 gauge shelves. All trays are 2-1/2in deep. Includes push handle. Designed for rugged factory use, yet attractive for use in office or store. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 24in D x 36in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.