
Flat Top Service Cart, 248 in W x 36 in D x 36 in H, 3 Shelves, Light Blue
Mfr # SCF-2436-3-C5
Zoro # G222716878
product price:Â $405.99
/eaKey Features
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,000 lbs
Overall Height
36 in
Assembled/Unassembled
Assembled
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCF-2436-3-C5
Zoro #
G222716878
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Length
36 in
Overall Width
24 in
Details
Item
Platform Truck
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,000 lbs
Assembled/Unassembled
Assembled
Finish
Powder Coat
Color
Light Blue
Number of Shelves
1
Material
All Welded Steel
Caster Material
Polyurethane
Description
All welded steel, Heavy Duty Flat Top Stock Cart. Constructed of three 16 gauge shelves. All trays are 2-1/2in deep. Includes push handle. Designed for rugged factory use, yet attractive for use in office or store. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 24in D x 36in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.