Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluid Top Drawer Bench, 28 in W x 20 in D x 30 in H, Black

  • Mfr # CT-2830

  • Zoro # G022736106


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30 in
Overall Width
28 in
Number of Drawers
1
Color
Black
Load Capacity
3,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-2830
Zoro #
G022736106
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Width
28 in
Drawer Height
5
Drawer Width
13.75 in
Drawer Depth
16.25 in
Overall Depth
20 in

Details

Number of Drawers
1
Color
Black
Load Capacity
3,000 lbs
Drawer Load Rating
100 lbs
Number of Shelves
Optional
Item
Workbench
Assembled/Unassembled
Assembled
Finish
Powder coat
Material
Steel

Description

All welded steel, Heavy Duty Fluid Top Drawer Bench. Specially designed cabinets for use in "Liquid" assembly and machining. Complete with 1-1/8in tray coolant tops with 1/2in pipe connection. Floor lugs to secure base to floor. Comes with 1 drawer 14in W x 16in D x 5in H. Drawer equipped with full extension ball bearing steel slides and a small parts tray. Capacity 3,000 lbs.28in W x 20in D x 30in H. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.