
Fluid Top Drawer Bench, 28 in W x 20 in D x 30 in H, Gray
Mfr # CT-2830
Zoro # G222716137
product price:Â $389.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
20 in
Finish
Powder coat
Overall Height
30 in
Cam Lock Type
Padlock loop
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT-2830
Zoro #
G222716137
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
20 in
Overall Height
30 in
Overall Width
28 in
Details
Item
Workbench
Finish
Powder coat
Cam Lock Type
Padlock loop
Material
Steel
Load Capacity
3,000 lbs
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Fluid Top Drawer Bench. Specially designed cabinets for use in "Liquid" assembly and machining. Complete with 1-1/8in tray coolant tops with 1/2in pipe connection. Floor lugs to secure base to floor. Comes with 1 drawer 14in W x 16in D x 5in H. Drawer equipped with full extension ball bearing steel slides and a small parts tray. Capacity 3,000 lbs.28in W x 20in D x 30in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.