Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluid Top Drawer Bench, 28 in W x 20 in D x 30 in H, Putty

  • Mfr # CT-2830

  • Zoro # G422715367


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Drawer Load Rating
100 lbs
Drawer Height
5
Number of Shelves
Optional
Material
Steel
Load Capacity
3,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-2830
Zoro #
G422715367
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
5
Overall Height
30 in
Overall Depth
20 in
Overall Width
28 in
Drawer Width
13.75 in
Drawer Depth
16.25 in

Details

Item
Workbench
Drawer Load Rating
100 lbs
Number of Shelves
Optional
Material
Steel
Load Capacity
3,000 lbs
Assembled/Unassembled
Assembled
Color
Putty
Number of Drawers
1
Finish
Powder coat

Description

All welded steel, Heavy Duty Fluid Top Drawer Bench. Specially designed cabinets for use in "Liquid" assembly and machining. Complete with 1-1/8in tray coolant tops with 1/2in pipe connection. Floor lugs to secure base to floor. Comes with 1 drawer 14in W x 16in D x 5in H. Drawer equipped with full extension ball bearing steel slides and a small parts tray. Capacity 3,000 lbs.28in W x 20in D x 30in H. Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.