
Fluid Top Drawer Bench, 28 in W x 20 in D x 30 in H, Red
Mfr # CT-2830
Zoro # G922716024
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Assembled/Unassembled
Assembled
Number of Shelves
Optional
Overall Width
28 in
Drawer Load Rating
100 lbs
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT-2830
Zoro #
G922716024
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
28 in
Drawer Height
5
Overall Height
30 in
Overall Depth
20 in
Drawer Width
13.75 in
Drawer Depth
16.25 in
Details
Item
Workbench
Assembled/Unassembled
Assembled
Number of Shelves
Optional
Drawer Load Rating
100 lbs
Color
Red
Material
Steel
Number of Drawers
1
Load Capacity
3,000 lbs
Finish
Powder coat
Description
All welded steel, Heavy Duty Fluid Top Drawer Bench. Specially designed cabinets for use in "Liquid" assembly and machining. Complete with 1-1/8in tray coolant tops with 1/2in pipe connection. Floor lugs to secure base to floor. Comes with 1 drawer 14in W x 16in D x 5in H. Drawer equipped with full extension ball bearing steel slides and a small parts tray. Capacity 3,000 lbs.28in W x 20in D x 30in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.