Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluid Top Drawer Bench, 28 in W x 35 in H x 20 in D, Light Blue

  • Mfr # CT-2835

  • Zoro # G422716432


product price: $420.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
20 in
Finish
Powder coat
Assembled/Unassembled
Assembled
Drawer Width
13.75 in
Load Capacity
3,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-2835
Zoro #
G422716432
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
20 in
Drawer Width
13.75 in
Overall Width
28 in
Overall Height
35 in
Drawer Depth
16.25 in
Drawer Height
5

Details

Finish
Powder coat
Assembled/Unassembled
Assembled
Load Capacity
3,000 lbs
Item
Workbench
Drawer Load Rating
100 lbs
Color
Light Blue
Number of Shelves
Optional
Material
Steel
Number of Drawers
1

Description

All welded steel, Heavy Duty Fluid Top Drawer Bench. Specially designed cabinets for use in "Liquid" assembly and machining. Complete with 1-1/8in tray coolant tops with 1/2in pipe connection. Floor lugs to secure base to floor. Comes with 1 drawer 14in W x 16in D x 5in H. Drawer equipped with full extension ball bearing steel slides and a small parts tray. Capacity 3,000 lbs.28in W x 20in D x 35in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.