Fluid Top Drawer Bench, 28 in W x 35 in H x 20 in D, Red

  • Mfr # CT-2835

  • Zoro # G122715834


product price: $420.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Shelves
Optional
Color
Red
Drawer Height
5
Overall Height
35 in
Drawer Depth
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-2835
Zoro #
G122715834
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
5
Overall Height
35 in
Drawer Depth
16.25 in
Drawer Width
13.75 in
Overall Depth
20 in
Overall Width
28 in

Details

Number of Shelves
Optional
Color
Red
Number of Drawers
1
Assembled/Unassembled
Assembled
Item
Workbench
Finish
Powder coat
Material
Steel
Drawer Load Rating
100 lbs
Load Capacity
3,000 lbs

Description

All welded steel, Heavy Duty Fluid Top Drawer Bench. Specially designed cabinets for use in "Liquid" assembly and machining. Complete with 1-1/8in tray coolant tops with 1/2in pipe connection. Floor lugs to secure base to floor. Comes with 1 drawer 14in W x 16in D x 5in H. Drawer equipped with full extension ball bearing steel slides and a small parts tray. Capacity 3,000 lbs.28in W x 20in D x 35in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.