Fluid Top Drawer Bench, 36 in W x 20 in D x 30 in H, Fluid Tray Top, Single Drawer, Black

  • Mfr # CT-3630

  • Zoro # G522736200


product price:  $434.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Drawer Width
13.75 in
Assembled/Unassembled
Assembled
Drawer Height
5
Drawer Load Rating
100 lbs
Number of Drawers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-3630
Zoro #
G522736200
UPC #
-
Country of Origin
United States

Dimensions

Drawer Width
13.75 in
Drawer Height
5
Drawer Depth
16.25 in
Overall Depth
20 in
Overall Height
30 in
Overall Width
36 in

Details

Assembled/Unassembled
Assembled
Drawer Load Rating
100 lbs
Number of Drawers
1
Number of Shelves
Optional
Material
Steel
Item
Workbench
Color
Black
Load Capacity
3,000 lbs
Finish
Powder coat

Description

All welded steel, Heavy Duty Fluid Top Drawer Bench. Specially designed cabinets for use in "Liquid" assembly and machining. Complete with 1-1/8in tray coolant tops with 1/2in pipe connection. Floor lugs to secure base to floor. Comes with 1 drawer14in W x 16in D x 5in H. Drawer equipped with full extension ball bearing steel slidesand a small parts tray. Capacity 3,000 lbs.36in W x 20in D x 30in H. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.