
Fluid Top Drawer Bench, 36 in W x 20 in D x 35 in H, Light Blue
Mfr # CT-3635
Zoro # G522717377
product price: $460.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Drawer Width
13.75 in
Drawer Depth
16.25 in
Overall Height
35 in
Finish
Powder coat
Number of Shelves
Optional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT-3635
Zoro #
G522717377
UPC #
-
Country of Origin
United States
Dimensions
Drawer Width
13.75 in
Drawer Depth
16.25 in
Overall Height
35 in
Overall Width
36 in
Overall Depth
20 in
Drawer Height
5
Details
Item
Workbench
Finish
Powder coat
Number of Shelves
Optional
Number of Drawers
1
Material
Steel
Load Capacity
3,000 lbs
Assembled/Unassembled
Assembled
Color
Light Blue
Drawer Load Rating
100 lbs
Description
All welded steel, Heavy Duty Fluid Top Drawer Bench. Specially designed cabinets for use in "Liquid" assembly and machining. Complete with 1-1/8in tray coolant tops with 1/2in pipe connection. Floor lugs to secure base to floor. Comes with 1 drawer14in W x 16in D x 5in H. Drawer equipped with full extension ball bearing steel slidesand a small parts tray. Capacity 3,000 lbs.36in W x 20in D x 35in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.