Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluid Top Drawer Bench, 36 in W x 20 in D x 35 in H, Putty

  • Mfr # CT-3635

  • Zoro # G822716148


product price: $460.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Finish
Powder coat
Overall Width
36 in
Material
Steel
Drawer Depth
16.25 in
Drawer Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-3635
Zoro #
G822716148
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Drawer Depth
16.25 in
Drawer Width
13.75 in
Drawer Height
5
Overall Height
35 in
Overall Depth
20 in

Details

Finish
Powder coat
Material
Steel
Color
Putty
Number of Shelves
Optional
Assembled/Unassembled
Assembled
Number of Drawers
1
Item
Workbench
Drawer Load Rating
100 lbs
Load Capacity
3,000 lbs

Description

All welded steel, Heavy Duty Fluid Top Drawer Bench. Specially designed cabinets for use in "Liquid" assembly and machining. Complete with 1-1/8in tray coolant tops with 1/2in pipe connection. Floor lugs to secure base to floor. Comes with 1 drawer14in W x 16in D x 5in H. Drawer equipped with full extension ball bearing steel slidesand a small parts tray. Capacity 3,000 lbs.36in W x 20in D x 35in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.