Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluid Top Drawer Bench, 36 in W x 20 in D x 35 in H, Red

  • Mfr # CT-3635

  • Zoro # G822715615


product price: $460.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Red
Drawer Height
5
Overall Width
36 in
Drawer Load Rating
100 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-3635
Zoro #
G822715615
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
5
Overall Width
36 in
Overall Height
35 in
Overall Depth
20 in
Drawer Width
13.75 in
Drawer Depth
16.25 in

Details

Item
Workbench
Material
Steel
Color
Red
Drawer Load Rating
100 lbs
Load Capacity
3,000 lbs
Finish
Powder coat
Number of Drawers
1
Number of Shelves
Optional
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Fluid Top Drawer Bench. Specially designed cabinets for use in "Liquid" assembly and machining. Complete with 1-1/8in tray coolant tops with 1/2in pipe connection. Floor lugs to secure base to floor. Comes with 1 drawer14in W x 16in D x 5in H. Drawer equipped with full extension ball bearing steel slidesand a small parts tray. Capacity 3,000 lbs.36in W x 20in D x 35in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.