Fluid Top Drawer Bench with 2 Drawers, 60 in W x 32 in H x 22 in D, Black

  • Mfr # CT-60

  • Zoro # G822736221


product price: $791.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
2
Overall Height
32 in
Drawer Depth
16.25 in
Color
Black
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-60
Zoro #
G822736221
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 in
Drawer Depth
16.25 in
Overall Width
60 in
Overall Depth
22 in
Drawer Height
5
Drawer Width
13.75 in

Details

Number of Drawers
2
Color
Black
Load Capacity
3,000 lbs
Item
Workbench
Finish
Powder coat
Assembled/Unassembled
Assembled
Material
Steel
Drawer Load Rating
100 lbs

Description

All welded steel, Heavy Duty Fluid Top Drawer Bench. Specially designed cabinets for use in "Liquid" assembly and machining. Complete with 1-1/8in tray coolant tops with 1/2in pipe connection. Floor lugs to secure base to floor. Comes with 1 drawer14in W x 16in D x 5in H. Drawer equipped with full extension ball bearing steel slidesand a small parts tray. Capacity 3,000 lbs.60in W x 22in D x 32in H. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.