Fluid Top Drawer Bench with 2 Drawers, 60 in W x 32 in H x 22 in D, Putty

  • Mfr # CT-60

  • Zoro # G022719222


product price:  $791.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Putty
Drawer Width
13.75 in
Drawer Load Rating
100 lbs
Number of Drawers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-60
Zoro #
G022719222
UPC #
-
Country of Origin
United States

Dimensions

Drawer Width
13.75 in
Drawer Depth
16.25 in
Overall Height
32 in
Overall Width
60 in
Overall Depth
22 in
Drawer Height
5

Details

Material
Steel
Item
Workbench
Color
Putty
Drawer Load Rating
100 lbs
Number of Drawers
2
Assembled/Unassembled
Assembled
Finish
Powder coat
Load Capacity
3,000 lbs

Description

All welded steel, Heavy Duty Fluid Top Drawer Bench. Specially designed cabinets for use in "Liquid" assembly and machining. Complete with 1-1/8in tray coolant tops with 1/2in pipe connection. Floor lugs to secure base to floor. Comes with 1 drawer14in W x 16in D x 5in H. Drawer equipped with full extension ball bearing steel slidesand a small parts tray. Capacity 3,000 lbs.60in W x 22in D x 32in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.