Fluid Top Drawer Bench with 2 Drawers, 60 in W x 32 in H x 22 in D, Red

  • Mfr # CT-60

  • Zoro # G022715521


product price: $791.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Drawers
2
Load Capacity
3,000 lbs
Material
Steel
Finish
Powder coat
Drawer Load Rating
100 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-60
Zoro #
G022715521
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Drawer Height
5
Overall Depth
22 in
Overall Height
32 in
Drawer Width
13.75 in
Drawer Depth
16.25 in

Details

Number of Drawers
2
Load Capacity
3,000 lbs
Material
Steel
Finish
Powder coat
Drawer Load Rating
100 lbs
Color
Red
Item
Workbench
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Fluid Top Drawer Bench. Specially designed cabinets for use in "Liquid" assembly and machining. Complete with 1-1/8in tray coolant tops with 1/2in pipe connection. Floor lugs to secure base to floor. Comes with 1 drawer14in W x 16in D x 5in H. Drawer equipped with full extension ball bearing steel slidesand a small parts tray. Capacity 3,000 lbs.60in W x 22in D x 32in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.