
Flush Door Bin Cabinet, 128 Bins, 48 in W x 78 in H x 24 in D, Black
Mfr # HDBC-4878-40-128
Zoro # G622736407
product price:Â $2,256.99
/eaKey Features
Number of Doors
2
Overall Depth
24 in
Series
HDBC
Overall Width
48 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDBC-4878-40-128
Zoro #
G622736407
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
48 in
Overall Height
78 in
Details
Number of Doors
2
Series
HDBC
Finish
Powder Coat
Cabinet Handle Style
L-Style
Load Capacity per Shelf
1,500 lbs/shelf
Locking Points
3 Point Lock
Door Type
Solid Flush
Material
All Welded Steel
Number of Bins
128
Number of Shelves
4
Item
Cabinet
Color
Black
Assembled/Unassembled
Assembled
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 48in Wide x 78in High x 24in Deep. Doors with keyed handle, 3 point locking system for extra security, 4 adjustable Cabinet shelves, and removable Plastic Bins. Bin sizes: 64 ea. 5in D x 4in W x 3in H, 64 ea. 7in D x 4in W x 3in H. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.