Flush Door Bin Cabinet, 128 Bins, 48 in W x 84 in H x 24 in D, Gray
- Mfr # HDBC-4878-40-128-L
- Zoro # G024450031
product price:Â
$
2,955.99
/ea
Key Features
Color
Gray
Assembled/Unassembled
Assembled
Duty Rating
Heavy Duty
Lock Type
Keyed Handle
Number of Doors
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-4878-40-128-L
- Zoro #
- G024450031
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Assembled/Unassembled
- Assembled
- Duty Rating
- Heavy Duty
- Lock Type
- Keyed Handle
- Number of Doors
- 2
- Number of Drawers
- 0
- Cabinet Style
- Flush Door Storage Bin Cabinet
- Door Type
- Double Door
- Handle Type
- L-Handle
- Locking Points
- 3 pt. Locking Rod
- Material - Cabinets
- All Welded Steel
- No. of Shelves
- 4
- Load Capacity per Shelf
- 1,500 lbs. per Cabinet Shelf
- Finish - Cabinets
- Powder Coated
- Item
- Heavy Duty Flush Door Storage Bin Cabinet
Dimensions
- Overall Width
- 48 in
- Overall Height
- 78 in
- Overall Depth
- 24 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 48 in Wide x 78 in High x 24 in Deep. Doors with keyed handle, 3 point locking system for extra security, 4 adjustable Cabinet shelves, and removable Plastic Bins. Bin sizes: 64 ea. 5 in D x 4 in W x 3 in H, 64 ea. 7 in D x 4 in W x 3 in H. With 6 in High Legs. Powder Coat finish. GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.