Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flush Door Bin Cabinet, 128 Bins, 48 in W x 84 in H x 24 in D, Red
- Mfr # HDBC-4878-40-128-L
- Zoro # G024449189
product price:Â
$
2,955.99
/ea
Key Features
Load Capacity per Shelf
1,500 lbs. per Cabinet Shelf
Color
Red
Overall Depth
24 in
Duty Rating
Heavy Duty
No. of Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-4878-40-128-L
- Zoro #
- G024449189
- UPC #
- -
- Country of Origin
- United States
- Load Capacity per Shelf
- 1,500 lbs. per Cabinet Shelf
- Color
- Red
- Duty Rating
- Heavy Duty
- No. of Shelves
- 4
- Cabinet Style
- Flush Door Storage Bin Cabinet
- Number of Drawers
- 0
- Item
- Heavy Duty Flush Door Storage Bin Cabinet
- Assembled/Unassembled
- Assembled
- Handle Type
- L-Handle
- Door Type
- Double Door
- Number of Doors
- 2
- Finish - Cabinets
- Powder Coated
- Lock Type
- Keyed Handle
- Material - Cabinets
- All Welded Steel
- Locking Points
- 3 pt. Locking Rod
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 48 in
- Overall Height
- 78 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 48 in Wide x 78 in High x 24 in Deep. Doors with keyed handle, 3 point locking system for extra security, 4 adjustable Cabinet shelves, and removable Plastic Bins. Bin sizes: 64 ea. 5 in D x 4 in W x 3 in H, 64 ea. 7 in D x 4 in W x 3 in H. With 6 in High Legs. Powder Coat finish. Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.