Flush Door Bin Cabinet, 36 in W x 72 in H x 24 in D, 132 Plastic Bins, Black

  • Mfr # HDBC-3672-00-132

  • Zoro # G622736292


product price:  $1,907.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Solid Flush
Overall Depth
24 in
Cabinet Handle Style
L-Style
Overall Height
72 in
Locking Points
3 Point Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDBC-3672-00-132
Zoro #
G622736292
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
72 in
Overall Width
36 in

Details

Door Type
Solid Flush
Cabinet Handle Style
L-Style
Locking Points
3 Point Lock
Series
HDBC
Number of Bins
132
Number of Shelves
0
Assembled/Unassembled
Assembled
Number of Doors
2
Item
Cabinet
Color
Black
Finish
Powder Coat
Material
All Welded Steel

Description

All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 36in Wide x 72in High x 24in Deep. Doors with keyed handle.3 point locking system for extra security. Removable Plastic Bins. Bin sizes: 48 ea. 5in D x 4in W x 3in H; 48ea. 7in D x 4in W x 3in H; 18 ea. 11D x 6in W x 5in H 12 ea. 10in D x 8in W x 7in H; 6 Ea. 14in D x 8in W x 7in H. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.