
Flush Door Bin Cabinet, 36 in W x 72 in H x 24 in D, 132 Plastic Bins, Putty
Mfr # HDBC-3672-00-132
Zoro # G722719751
product price:Â $1,907.99
/eaKey Features
Material
All Welded Steel
Finish
Powder Coat
Overall Height
72 in
Series
HDBC
Overall Width
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDBC-3672-00-132
Zoro #
G722719751
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Width
36 in
Overall Depth
24 in
Details
Material
All Welded Steel
Finish
Powder Coat
Item
Cabinet
Series
HDBC
Color
Putty
Locking Points
3 Point Lock
Cabinet Handle Style
L-Style
Assembled/Unassembled
Assembled
Number of Bins
132
Number of Doors
2
Door Type
Solid Flush
Number of Shelves
0
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 36in Wide x 72in High x 24in Deep. Doors with keyed handle.3 point locking system for extra security. Removable Plastic Bins. Bin sizes: 48 ea. 5in D x 4in W x 3in H; 48ea. 7in D x 4in W x 3in H; 18 ea. 11D x 6in W x 5in H 12 ea. 10in D x 8in W x 7in H; 6 Ea. 14in D x 8in W x 7in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.