
Flush Door Bin Cabinet, 36 in W x 72 in H x 24 in D, 132 Plastic Bins, Red
Mfr # HDBC-3672-00-132
Zoro # G122720753
product price:Â $1,907.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Doors
2
Door Type
Solid Flush
Locking Points
3 Point Lock
Number of Bins
132
Cabinet Handle Style
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDBC-3672-00-132
Zoro #
G122720753
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Width
36 in
Overall Depth
24 in
Details
Number of Doors
2
Door Type
Solid Flush
Locking Points
3 Point Lock
Number of Bins
132
Cabinet Handle Style
L-Style
Finish
Powder Coat
Material
All Welded Steel
Series
HDBC
Assembled/Unassembled
Assembled
Color
Red
Number of Shelves
0
Item
Cabinet
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 36in Wide x 72in High x 24in Deep. Doors with keyed handle.3 point locking system for extra security. Removable Plastic Bins. Bin sizes: 48 ea. 5in D x 4in W x 3in H; 48ea. 7in D x 4in W x 3in H; 18 ea. 11D x 6in W x 5in H 12 ea. 10in D x 8in W x 7in H; 6 Ea. 14in D x 8in W x 7in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.