Flush Door Bin Cabinet, 36 in W x 72 in H x 24 in D, Gray

  • Mfr # HDBC-SHELF-36

  • Zoro # G322717379


product price: $82.65
/ea
Free Shipping & Returns

Key Features

Material
All welded steel
Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Color
Gray
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDBC-SHELF-36
Zoro #
G322717379
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in

Details

Material
All welded steel
Finish
Powder Coat
Item
Cabinet
Load Capacity per Shelf
1,500 lbs
Color
Gray
Cabinet Handle Style
L-Style
Door Type
SOLID FLUSH
Assembled/Unassembled
Assembled

Description

All steel, Heavy Duty Adjustable Shelf. Fits in HDBC series cabinets 36in W x 24in D. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.